Shop All Levers & Handles
Kipp
Pull Handles thermoplastic, Style B
Mfr # K0191.2160062
Zoro # G4601959
product price: $11.25
/ea
Sold in multiples of 2 for $22.50
$22.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Front & Rear Mount
- Length 160 mm
- Thread Size M6
- Material Thermoplastic
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0191.2160062
- Zoro # G4601959
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 160 mm |
Thread Size | M6 |
Details
Style | Front & Rear Mount |
Material | Thermoplastic |
Finish | Orange |
Measurement Type | Metric |
Load Bearing Capacity | 1,000 N |
Description
Pull Handle, Form: B Thermoplastic, Orange, A=160, D=6.6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUOT Drill Dispenser, Original, Holds A-Z (13050)
- ROCKY MOUNTAIN TWIST Threaded Shank Drill Bit, 0.0980" (953CO40SS)
- DIXON TICONDEROGA PENCIL CARPENTER MED WOOD 7IN (19972)
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2 Bright 7/32x3/8x1/2x2-7/16 (C32483)
- KIPP Adjustable Handle Size: 2, 3/8-16X20, Plastic, Orange RAL 2004, Comp: Steel (K0269.2A42X20)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X25)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- KIPP Adjustable Handle, Size: 2 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.2A41X40)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51X60)
- KIPP Adjustable Handle, Size: 2 3/8-16X55 Zinc, Black Satin, Comp: Steel (K0116.2A41X55)
- Kipp Levers & Handles