Shop All Levers & Handles
Kipp
Pull Handles thermoplastic, Style A
Mfr # K0191.1140082
Zoro # G4601259
product price: $6.99
/ea
Sold in multiples of 2 for $13.98
$13.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Front & Rear Mount
- Length 140 mm
- Thread Size M8
- Material Thermoplastic
- Finish Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0191.1140082
- Zoro # G4601259
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 140 mm |
Thread Size | M8 |
Details
Style | Front & Rear Mount |
Material | Thermoplastic |
Finish | Orange |
Measurement Type | Metric |
Load Bearing Capacity | 1,000 N |
Description
Pull Handle, Form: A Thermoplastic, Orange, A=140, D=9. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAVIES Four Prong Knob, Clamp Knob, 5/16-18 Size, 1"L, HR Phenolic (2830-A)
- HUBBELL WIRING DEVICE-KELLEMS SLACK PULL GRIP, 2.0-2.5" LACE, STD (03309008)
- BLU-MOL 3-3/8" Bi-Metal Hole Saw HSSE-Co8 1-7/8" Depth (554)
- DIABLO Tooth Wood and Metal Carbide Saw Blade (D0736GPA)
- KIPP Adjustable Handle, Size: 1 M06 Zinc, Black Satin, Comp: Steel (K0116.1061)
- KIPP Adjustable Handle, Size: 2 M10X30 Zinc, Black Satin, Comp: Stainless Steel (K0117.2101X30)
- KIPP Adjustable Tension Levers low profile, external thread, 15°, metric (K0114.1102X20)
- KIPP Adjustable Handle, Soft Touch, Size: 3 5/16-18X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.3A301X50)
- KIPP Adjustable Handle Size: 1, 10-32X10, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X10)
- KIPP Tension Lever, 3/8-16 Internal Thread, 20 Deg. Adjustable (K0108.1A41)
- KIPP Adjustable Handle, Size: 1 M05 Zinc, Black Satin, Comp: Steel (K0116.1051)
- Kipp Hand Knobs and Wheels