Shop All Levers & Handles
Kipp
Pull Handles thermoplastic, Style A
Mfr # K0191.1140081
Zoro # G4595430
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Front & Rear Mount
- Length 140 mm
- Thread Size M8
- Material Thermoplastic
- Finish Matt Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0191.1140081
- Zoro # G4595430
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 140 mm |
Thread Size | M8 |
Details
Style | Front & Rear Mount |
Material | Thermoplastic |
Finish | Matt Black |
Load Bearing Capacity | 1,000 N |
Measurement Type | Metric |
Description
Pull Handle, Form: A Thermoplastic, Black RAL 7021, A=140, D=9. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAUSS Habilis File Set, Swiss, 5 Pieces (HB2627D126)
- WESTWARD Putty Knife Set, Flex, 1-1/2, 3, 6" W, 3 Pc. (13A716)
- DRILLCO 3"-8, Pipe Taps (290A364)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550-TN TiN HSS-CO 8% (M42) RHS/RHC #1 (54011)
- KIPP Adjustable Handle Size: 2 M08, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081)
- KIPP Gear Levers, Style A, inch (K0179.12A4X65)
- KIPP Adjustable Handle, Size: 3 M10X50, Zinc Black Satin, Comp: Stainless Steel (K0123.3101X50)
- KIPP Adjustable Handle, Size: 1 10-32X25, Zinc Black Satin, Comp: Stainless Steel (K0123.1A11X25)
- KIPP Adjustable Handle Size: 5, 5/8-11X30, Plastic, Red RAL 3020, Comp: Steel (K0269.5A684X30)
- KIPP Tension Lever, 1/2-13 Internal Thread, 15 Deg., Low Profile (K0114.3A52)
- RAF Round Internal Thread Handle, 5/16 OD x 3-1/2 Lg x 1-1/4 Ht (8156-832-SS)
- Kipp Levers & Handles