Shop All Levers & Handles
Kipp
Pull Handles thermoplastic
Mfr # K0200.160081
Zoro # G4602029
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Includes Fasteners
- Length 160 mm
- Thread Size M8
- Material Thermoplastic
- Load Bearing Capacity 1,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0200.160081
- Zoro # G4602029
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 160 mm |
Thread Size | M8 |
Details
Style | Includes Fasteners |
Material | Thermoplastic |
Load Bearing Capacity | 1,000 N |
Measurement Type | Metric |
Description
Pull Handle Thermoplastic, Components: Steel, A=160. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive x 35 mm 6-Point Socket (SHD22135)
- WESTWARD #56 HSS TiN 135 Deg. Jobber Length Drill Bit (2UFP2)
- WOODOWL Nail Chipper Tri-Cut Auger 7.5" x 13/16" (03710)
- TESA BROWN & SHARPE Dial Test Indicator, 0.0004 in. (01889023)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X40)
- KIPP Adjustable Handle, Size: 2 M08X40 Zinc, Black Satin, Comp: Steel (K0116.2081X40)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X50)
- KIPP Adjustable Handle, Modern Design, Sz. 3, 3/8-16X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.3A41X30)
- KIPP Adjustable Handle, Size: 1 1/4-20X25 Zinc, Black Satin, Comp: Steel (K0116.1A21X25)
- KIPP Adjustable Handle Size: 3 M08X30, Plastic Blue RAL 5017, Comp: Stainless Steel (K0270.30887X30)
- KIPP Adjustable Handle, Size: 4 M12X40 Zinc, Black Satin, Comp: Steel (K0116.4121X40)
- Kipp Levers & Handles