Shop All Levers & Handles
Kipp
Pull Handles thermoplastic, front and rear mount
Mfr # K0190.209406
Zoro # G4601426
Sold in multiples of 2 for $8.90
$8.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Front & Rear Mount
- Length 94 mm
- Thread Size 6.6 mm
- Material Thermoplastic PP
- Finish Anthracite Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0190.209406
- Zoro # G4601426
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 94 mm |
Thread Size | 6.6 mm |
Details
Style | Front & Rear Mount |
Material | Thermoplastic PP |
Finish | Anthracite Gray |
Measurement Type | Metric |
Load Bearing Capacity | 500 N |
Description
Pull Handle, A=94, L=109, D=6,6, Polypropylene. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 7-1/4", 56-Teeth Circular Saw Blade (D0756F)
- MITYVAC Locking Hose Clamp, Nylon, Angled Jaw (MVA7607)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 11/16 in. (80043)
- STARRETT Band Saw Blade, 10 ft. L, 3/8" W, 10/14 TPI, 0.025" Thick, Bimetal (99124-10)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X25)
- KIPP Gear Levers, Style A, inch (K0179.2A3X100)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.20616X60)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081X50)
- KIPP Adjustable Handle Size: 5, 1/2-13X70, Plastic, Green RAL 6032, Comp: Steel (K0269.5A586X70)
- KIPP Gear Levers, Style E, metric (K0179.1612X125)
- J.W. WINCO GN310-8-100-D-NI Gear Lever Stainless Steel (310-8-100-D-NI)
- Kipp Hand Knobs and Wheels