Shop All Levers & Handles
Kipp
Pull Handles thermoplastic, front and rear mount
Mfr # K0190.109406
Zoro # G4598224
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Front & Rear Mount
- Length 94 mm
- Thread Size 6.6 mm
- Material Thermoplastic PA
- Finish Anthracite Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0190.109406
- Zoro # G4598224
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 94 mm |
Thread Size | 6.6 mm |
Details
Style | Front & Rear Mount |
Material | Thermoplastic PA |
Finish | Anthracite Gray |
Load Bearing Capacity | 1,000 N |
Measurement Type | Metric |
Description
Pull Handle, A=94, L=109, D=6,6, Polyamide. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL HOLE DOZER General-Purpose Hole Saw Kit - 28PC (49-22-4185)
- CLESCO A-3 Motor Shaft Arbor Extra Long Type C Machined Washer (A-3)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-A (44171)
- KEO Countersink, 6 FL, 90 Deg, 1 1/2, Cobalt (55553)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Stainless Steel (K0117.3081X50)
- KIPP Adjustable Handle Size: 3, 3/8-16X30, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X30)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Stainless Steel (K0117.2081X20)
- KIPP Adjustable Handle With Push Button, Size: 1, 1/4-20, Plastic Black, Comp: Steel, Button: Red (K0269.711A2)
- KIPP Adjustable Handle, Size: 4 M10X35 Zinc, Black Satin, Comp: Steel (K0116.4101X35)
- J.W. WINCO Cabinet U Handle, 112 mm Overall L (6333150)
- Kipp Levers & Handles