Shop All Levers & Handles
Kipp
Pull Handles stainless steel, Style B
Mfr # K0198.140082
Zoro # G4596550
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0198.140082
- Zoro # G4596550
- Country of Origin Germany
- Category Levers & Handles
Description
Pull Handle, Form: B Stainless Steel, A=140, D=M08X18. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Construction Reamer, 3/4 In., 7 In. L, Flute Length: 5 in (12G355)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 17/64 (47602)
- STAHLWILLE TOOLS Parallel jaw self grip wrench L.250 mm head bright nickel-plated handles bright nickel-plated (65622250)
- CENTURY DRILL & TOOL 1/4" Square Drive Socket Adapter SAE (68578)
- KIPP Adjustable Handle, Size: 3 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.3A41X30)
- KIPP Adjustable Handle, Soft Touch, Size: 3 M10X50 Plastic, Black RAL 7021, Comp: Steel (K0125.31001X50)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X55)
- KIPP Adjustable Handle Size: 1, 10-32X30, Plastic, Red RAL 3020, Comp: Steel (K0269.1A184X30)
- KIPP Adjustable Handle With Push Button, Size: 4, 1/2-13X35, Plastic Black, Comp: Steel, Button: Red (K0269.714A5X35)
- KIPP Adjustable Handle Size: 4, M10X30, Plastic, Black RAL 7021, Comp: Steel (K0269.4101X30)
- KIPP Tension Lever, 3/8-16 External Thread, 1.57"L, 0 Deg. Adjustable (K0108.1A42X40)
- Kipp Levers & Handles