Shop All Levers & Handles
Kipp
Pull Handles stainless steel, round profile
Mfr # K0206.120
Zoro # G4586376
product price: $15.39
/ea
Sold in multiples of 2 for $30.78
$30.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0206.120
- Zoro # G4586376
- Country of Origin Germany
- Category Levers & Handles
Description
Pull Handle A=120, L=130, H=40, Stainless Steel 1.4404 Semi-Gloss Vibratory, D=M05X10. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/8" Drive 72 Geared Teeth Pear Head Style Hand Ratchet, 7-3/4" L, Chrome Finish (4YP74)
- STAHLWILLE TOOLS Ratchet insert tools, fine tooth Size5 external square 3/8 " Size of mount 9x12 mm M N·m 100 N·m (58250005)
- HHIP SER1000M16 External Indexable Threading Tool Holder (2301-1000)
- WESTWARD 4-Cutter Hammer Drill Bit 5/8" x 22-1/2"L, SDS Max (22UW57)
- KIPP Adjustable Handle, Size: 4 1/2-13X60 Zinc, Black Satin, Comp: Stainless Steel (K0117.4A51X60)
- KIPP Adjustable Handle Size: 1, M06X25, Plastic, Black RAL 7021, Comp: Steel (K0269.1061X25)
- KIPP Adjustable Handle, Size: 2 M08X20, Entirely Stainless Steel, Electropolished (K0124.208X20)
- KIPP Adjustable Handle, Modern Design, Sz. 3, M10X25, Die Cast Zinc Black Satin, Comp: Steel (K0122.3101X25)
- KIPP Adjustable Handle, Steel, Size: 1 M06X20, Red RAL 3003 Powder Coated, Comp: Black Oxidized (K0752.10627X20)
- KIPP Pull Handles oval with thru hole (K0204.11200105)
- KIPP Adjustable Handle Size: 3, M08X30, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X30)
- Kipp Levers & Handles