Shop All Levers & Handles
Kipp
Pull Handles stainless steel, rectangular profile
Mfr # K0208.15006
Zoro # G4588607
product price: $35.79
/ea
$35.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rectangular
- Length 150 mm
- Thread Size M6
- Material Stainless Steel
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0208.15006
- Zoro # G4588607
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 150 mm |
Thread Size | M6 |
Details
Style | Rectangular |
Material | Stainless Steel |
Measurement Type | Metric |
Load Bearing Capacity | 1,000 N |
Description
Pull Handle A=150, L=160, H=45, Stainless Steel 1.4404 Semi-Gloss Vibratory, D=M06X12. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 12-946 Rock N Foot Roll Bracket (12-946)
- CRAFTSMAN S2000 Rolling Tool Cabinet, 10 Drawer, Red, Steel, 52 in W x 18 in D x 37-1/2 in H (CMST98273RB)
- GREENLEE Insert Set, Die 3/8 36587 (37187)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1-1/8x17 In (48-20-3964)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- KIPP Gear Levers, Style E, metric (K0179.1610X100)
- KIPP Adjustable Handle Size: 2 M08X50, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2081X50)
- KIPP Adjustable Handle Size: 1, , 8-32, Plastic, Blue RAL 5017, Comp: Steel (K0269.1AE87)
- KIPP Adjustable Handle Size: 5, M12X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.5122X25)
- KIPP Adjustable Handle, Size: 2 M08X20 Zinc, Black Satin, Comp: Steel (K0116.2081X20)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- Kipp Hand Knobs and Wheels