Shop All Levers & Handles
Kipp
Pull Handles stainless steel, rectangular profile
Mfr # K0208.10006
Zoro # G4588528
product price: $30.95
/ea
$30.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Rectangular
- Length 100 mm
- Thread Size M6
- Material Stainless Steel
- Load Bearing Capacity 1,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0208.10006
- Zoro # G4588528
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 100 mm |
Thread Size | M6 |
Details
Style | Rectangular |
Material | Stainless Steel |
Load Bearing Capacity | 1,000 N |
Measurement Type | Metric |
Description
Pull Handle A=100, L=110, H=45, Stainless Steel 1.4404 Semi-Gloss Vibratory, D=M06X12. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPCO SAFETY TOOLS Combination Wrench, SAE, 1/2in Size (W-621)
- STEELMAN Low Speed Buffer (SLP6510)
- CLESCO A-5 Motor Shaft Arbor Extra Long Type C Machined Washer (A-5)
- KLEIN TOOLS Replacement Bit, 5/32-Inch and 3/16-Inch Hex (32548)
- KIPP Pull Handles stainless steel, rectangular profile (K0208.10005)
- KIPP Pull Handles thermoplastic, front and rear mount (K0190.109406)
- KIPP Adjustable Handle Size: 4, M12X20, Plastic, Yellow RAL 1021, Comp: Steel (K0269.41216X20)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X30)
- KIPP Pull Handle Antistatic, A=150, L=172, D=9, Thermoplastic Black Ral9011 (K0190.111500824)
- KIPP Adjustable Handle, Size: 2 3/8-16X40, Entirely Stainless Steel, Electropolished (K0124.2A4X40)
- KIPP Adjustable Handle, Size: 4 3/8-16X40 Zinc, Black Satin, Comp: Steel (K0116.4A41X40)
- Kipp Levers & Handles