Shop All Levers & Handles
Kipp
Pull Handles oval with thru hole
Mfr # K0204.11120106
Zoro # G4620484
$18.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0204.11120106
- Zoro # G4620484
- Country of Origin Germany
- Category Levers & Handles
Description
Pull Handle Oval, Outer Hole A=112, L=129, D=6,6, H=55, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAIRCHILD INDUSTRIES Rubber vibration isolator mount, male to male, metric, Natural Rubber 50A, Zinc-plated steel (RVI1006-MM50)
- PROTO 1 in Drive, 2-5/8" 12 pt SAE Socket, 12 Points (J5784)
- MILWAUKEE TOOL M12 Cordless Lithium-Ion Palm Nailer Kit (2458-21)
- BOSCH 4-Cutter Hammer Drill Bit 5/8" x 36"L, SDS Max (HC5023)
- KIPP Adjustable Handle, Size: 1 1/4-20X30, Zinc Black Satin, Comp: Stainless Steel (K0123.1A21X30)
- KIPP Adjustable Handle With Push Button, Size: 1, 10-24X15, Plastic Orange, Comp: Steel, Button: Black (K0269.721A0X15)
- KIPP Adjustable Handle Size: 2, , M06, Plastic, Black RAL 7021, Comp: Steel (K0269.2061)
- KIPP Adjustable Handle, Size: 2 M06 Zinc, Black Satin, Comp: Steel (K0116.2061)
- KIPP Adjustable Handle, Size: 1 1/4-20X35 Zinc, Black Satin, Comp: Steel (K0116.1A21X35)
- KIPP Adjustable Handle Size: 1, M05X25, Plastic, Green RAL 6032, Comp: Steel (K0269.10586X25)
- KIPP Adjustable Handle Size: 2 M06X60, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2061X60)
- Kipp Hand Knobs and Wheels