Shop All Levers & Handles
Kipp
Pull Handles oval with thru hole
Mfr # K0204.11120105
Zoro # G4616169
Sold in multiples of 2 for $29.30
$29.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 125 mm
- Material Aluminum
- Type Pull Handle
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0204.11120105
- Zoro # G4616169
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 125 mm |
Details
Material | Aluminum |
Type | Pull Handle |
Measurement Type | Metric |
Description
Pull Handle Oval, Outer Hole A=112, L=125, D=5,5, H=50, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V AC (K-1500B)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- CLE-LINE 135° Heavy-Duty Jobber Length Drill Cle-Line 1878 Black & Gold HSS RHS/RHC 11/32 (C18018)
- ZORO SELECT SPOON STRL SAMPLER PS 2.46 ML, PK200 (H36942-0000)
- KIPP Adjustable Handle, Size: 2 M10X45 Zinc, Black Satin, Comp: Steel (K0116.2101X45)
- KIPP Adjustable Handle Size: 1 M05X15, Plastic Yellow RAL 1021, Comp: Stainless Steel (K0270.10516X15)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 3/8-16X55, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A41X55)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- KIPP Adjustable Handle Size: 4, , 3/8-16, Plastic, Orange RAL 2004, Comp: Steel (K0269.4A42)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- KIPP Adjustable Handle Size: 3, M08X50, Plastic, Red RAL 3020, Comp: Steel (K0269.30884X50)
- Kipp Levers & Handles