Shop All Levers & Handles
Kipp
Pull Handles cast iron
Mfr # K0186.10006
Zoro # G4597208
product price: $12.79
/ea
Sold in multiples of 2 for $25.58
$25.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Round
- Material Cast Iron
- Clamping Force 1,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0186.10006
- Zoro # G4597208
- Country of Origin Unknown
- Category Levers & Handles
Details
Style | Round |
Material | Cast Iron |
Clamping Force | 1,000 N |
Description
Pull Handle L=118 Grey Cast Iron, Bright, A=100, D=M06. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Tuffcut Gp 3 Flute End Mill, 3/16 (11618750C)
- RECIPRO TOOLS Recip Wire Brush Offset (RCT-ST10-OB)
- WILTON Sledge Hammer, 6 lb., 16 In, Rubber/Steel (20616)
- ZORO SELECT 5/64" Carbide TiALN 118 Deg. Jobber Length Drill Bit (450-100781B)
- KIPP Gear Levers, Style B, metric (K0179.1714X100)
- KIPP Adjustable Handle Size: 2, M06X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.20687X30)
- KIPP Adjustable Handle Size: 3, 3/8-16X45, Plastic, Black RAL 7021, Comp: Steel (K0269.3A41X45)
- KIPP Adjustable Handle Size: 2 1/4-20X40, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.2A21X40)
- KIPP Adjustable Handle, Soft Touch, Size: 2 3/8-16X55 Plastic, Black RAL 7021, Comp: Steel (K0125.2A401X55)
- KIPP Adjustable Tension Levers, with external thread, inch, 20° (K0108.4A71X50)
- J.W. WINCO Tubular Handle, 379 mm Overall L (667-20-350-SW)
- Kipp Levers & Handles