Shop All Levers & Handles
Kipp
Pull Handles aluminum
Mfr # K0204.12801
Zoro # G4629505
Sold in multiples of 2 for $32.18
$32.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Oval
- Length 128 mm
- Material Aluminum
- Measurement Type Metric
- Load Bearing Capacity 1,000 N
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0204.12801
- Zoro # G4629505
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 128 mm |
Thread Size | M6 |
Details
Style | Oval |
Material | Aluminum |
Measurement Type | Metric |
Load Bearing Capacity | 1,000 N |
Description
Pull Handle Oval A=128, L=141, D=M06, H=50, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO Shock Absorption/Vibration Mount, M12 (352-75-25-M12-S-40)
- WESTWARD Die, Hardened Cr-Mo Steel, 1-7/32 in. L (39CE97)
- JACOBS 33BA-1/2" Plain Bearing Medium Duty 1/2" Chuck (JCM6287)
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short (15132)
- KIPP Pull Handles stainless steel, Style B (K0198.140082)
- KIPP Pull Handles stainless steel, round profile (K0206.120)
- KIPP Adjustable Handle, Size: 2 M08X45 Zinc, Black Satin, Comp: Steel (K0116.2081X45)
- KIPP Adjustable handle, antistatic, M06 internal threads, Handle length 65mm (K0269.1120624)
- KIPP Adjustable Handle Size: 3, M08X20, Plastic, Black RAL 7021, Comp: Steel (K0269.3081X20)
- KIPP Adjustable Handle, Size: 2 3/8-16X30 Zinc, Black Satin, Comp: Steel (K0116.2A41X30)
- KIPP Adjustable Handle Size: 4 3/8-16, Plastic Black RAL 7021, Comp: Stainless Steel (K0270.4A41)
- Kipp Hand Knobs and Wheels