Shop All Levers & Handles
Kipp
Pull Handles aluminum
Mfr # K0204.10001
Zoro # G4620265
Sold in multiples of 2 for $30.18
$30.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Oval
- Length 100 mm
- Thread Size M6
- Material Aluminum
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0204.10001
- Zoro # G4620265
- Country of Origin Germany
- Category Levers & Handles
Dimensions
Length | 100 mm |
Thread Size | M6 |
Details
Style | Oval |
Material | Aluminum |
Measurement Type | Metric |
Load Bearing Capacity | 1,000 N |
Description
Pull Handle Oval A=100, L=113, D=M06, H=50, Aluminum Black Powder-Coated. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spinner Handle Wobble-Fix 150mm 1/4 Sq. Drive (2769NWF-150)
- GREY PNEUMATIC 3/4" Drive, Duo-Socket, 3/4"D, 6pcs., SAE Socket (8096H)
- UNIBOR 11/16in X 2in M2 HSS Annular Cutter, 3/4 Shank, Pin Included (24222)
- WIHA Insulated Torx Screwdriver T27 Round (32551)
- KIPP Pull Handles oval with thru hole (K0204.11802706)
- KIPP Adjustable Handle Size: 2, M06X50, Plastic, Yellow RAL 1021, Comp: Steel (K0269.20616X50)
- KIPP Pull Handles oval with thru hole (K0204.11000105)
- KIPP Adjustable Handle Size: 2, , 5/16-18, Plastic, Black RAL 7021, Comp: Steel (K0269.2A31)
- KIPP Adjustable Handle, Size: 5 5/8-11 Zinc, Black Satin, Comp: Steel (K0116.5A61)
- KIPP Adjustable Handle, Size: 3 3/8-16 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- Kipp Hand Knobs and Wheels