Shop All Levers & Handles
Kipp
Pull handle, antistatic plastic, 136 mm long, mounting holes 117 mm
Mfr # K0190.111170824
Zoro # G1007512
product price: $15.85
/ea
$15.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0190.111170824
- Zoro # G1007512
- Country of Origin Germany
- Category Levers & Handles
Description
Pull Handle Antistatic, Mounting Holes Center To Center 117 Mm, Overall Length 136 Mm, Mounting Holes Diameter 9 Mm With 13 Mm Hex Recess, For M8 Bolt Or Similar. Reinforced Thermoplastic Polyamide Black Ral9011
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON INDUSTRIES BLO-GUN RUBBER TIP (MIS-153)
- CLE-LINE 118° 1/2 Reduced Shank Silver & Deming Drill (Metric) Cle-Line 1813M Steam Oxide HSS RHS/RHC 18.50mm (C21081)
- ZORO SELECT Beaker Tongs, 3 Jaw, Nickel Plated Steel (5ZPV5)
- WRIGHT TOOL Socket 3/8" Drive 6 Point Deep Metric So (35-07MM)
- KIPP Adjustable Handle, Modern Design, Sz. 2, M08X50, Die Cast Zinc Black Satin, Comp: Steel (K0122.2081X50)
- KIPP Adjustable Handle, Size: 3 M08X50 Zinc, Black Satin, Comp: Steel (K0116.3081X50)
- KIPP Adjustable Handle, Modern Design, Sz. 4, M10, Die Cast Zinc Black Satin, Comp: Steel (K0122.4101)
- KIPP Gear Levers, Style A, metric (K0179.214X125)
- KIPP Adjustable Handle Size: 1, 10-32X25, Plastic, Orange RAL 2004, Comp: Steel (K0269.1A12X25)
- KIPP Adjustable Handle Size: 5, M12X60, Plastic, Black RAL 7021, Comp: Steel (K0269.5121X60)
- KIPP Adjustable Handle Size: 2, 5/16-18X40, Plastic, Red RAL 3020, Comp: Steel (K0269.2A384X40)
- Kipp Levers & Handles