Shop All Levers & Handles
Kipp
Pull Handle A=88, L=103, H=41, Steel High-Gloss Chromed, D=M05
Mfr # K0214.08805
Zoro # G202050213
Sold in multiples of 2 for $15.58
$15.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0214.08805
- Zoro # G202050213
- Country of Origin Germany
- Category Levers & Handles
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive, 17mm Metric Socket (TS51669)
- LENOX Band Saw Blade, 16 ft. 5 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (47499D2B165005)
- LENOX 9" L x Metal Cutting Reciprocating Saw Blade (20179B9114R)
- MILWAUKEE TOOL M18 REDLITHIUM CP3.0 Battery, 3.0Ah, Compact, 18V, Li-Ion Battery (48-11-1835)
- KIPP Tension Lever, 1/2-13 External Thread, 1.99"L, 15 Deg., Low Profile (K0114.2A52X50)
- KIPP Adjustable Handle w Push Button, Sz: 2, M06X20, Plastic, Black, Comp: Stainless Steel, Button: Red (K0270.71206X20)
- KIPP Adjustable Handle, Steel, Size: 2 M08X30, Black Powder Coated, Comp: Black Oxidized (K0752.2081X30)
- KIPP Adjustable Handle, Soft Touch, Size: 2 M08X50 Plastic, Black RAL 7021, Comp: Stainless Steel (K0126.20801X50)
- KIPP Adjustable Handle With Push Button, Size: 5, M16X30, Plastic Orange, Comp: Steel, Button: Black (K0269.72516X30)
- KIPP Adjustable Handle Size: 2, 5/16-18X30, Plastic, Blue RAL 5017, Comp: Steel (K0269.2A387X30)
- MORTON Adjustable Handle, Plastic Handle, M12 x 30mm screw, 80mm Handle Length (AH-937)
- Kipp Levers & Handles