Shop All Toggle & Latch Clamps
Kipp
Protective caps for toggle clamp spindles
Mfr # K0106.06
Zoro # G4600227
product price: $1.95
/ea
Sold in multiples of 4 for $7.80
$7.80
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Polyamide
- Screw Size M3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0106.06
- Zoro # G4600227
- Country of Origin France
- Category Toggle & Latch Clamps
Dimensions
Screw Size | M3 |
Details
Material | Polyamide |
Description
Protective Cap Polyamide, For=M03. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #9 (46679)
- WESTWARD WESTWARD Jobsite Box Cabinet, Blue, 5 cu ft, 32" W x 19" D x 18" H (780U09)
- SUMITOMO Drill Tip, Coated, Carbide (SMDT10625MTL-ACX70)
- SK PROFESSIONAL TOOLS Screwdriver Set, Slotted/Phillips, 4 Pc (86325)
- KIPP Toggle Clamp Vertical Heavy Vers, Horizontal Foot F1=6000, Fixed Clamp Spindle M12X100, Steel Hard (K1253.06000)
- KIPP Latches with spring clip Style A (K0043.1430701)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420722)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- KIPP Adjustable Latches, Style A (K0051.1611681)
- KIPP Toggle Clamp Horizontal, Foot Vert. F1=1350, Clamping Spindle M06X35, Steel, Blue (K0661.006001)
- DE-STA-CO Toggle Clamp, Vert Hold, 125 Lb, H 3.03 (201-USS)
- Kipp Toggle & Latch Clamps