Shop All Toggle & Latch Clamps
Kipp
Protective caps for toggle clamp spindles
Mfr # K0106.02
Zoro # G4596806
product price: $2.45
/ea
Sold in multiples of 10 for $24.50
$24.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oil-Resistant Rubber
- Screw Size M5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0106.02
- Zoro # G4596806
- Country of Origin Unknown
- Category Toggle & Latch Clamps
Dimensions
Screw Size | M5 |
Details
Material | Oil-Resistant Rubber |
Description
Protective Cap D=12,5 Rubber, For=M05 Oil Resistant. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bearing Separator, Max Spread 6 In. (23M598)
- DIABLO 6" L x Metal Cutting Reciprocating Saw Blade (DS0614BF200)
- IRWIN Spade Bit, 1 1/4 In (88820)
- CLEVELAND Carbon Hexagon Rethreading Die 0650 Cle-Line M8-1.25 (C65582)
- KIPP Adjustable Latches, Style A (K0051.1611682)
- KIPP Adjustable Latches with a movable hook clamp Style A (K0050.1421122)
- KIPP Catch Plate Style A (K0044.9136282)
- KIPP Catch Plate Style A (K0050.9135211)
- KIPP Adjustable Latches screw-on holes visible Style A (K0046.1420721)
- KIPP Catch Plate Style A (K0046.9142141)
- DE-STA-CO Latch Clamp, J-Hook, 375 Lbs, 1.83 In (351)
- Kipp Clamps