Shop All Spring Plungers
Kipp
Precision indexing plungers with tapered pins, Style A, standard
Mfr # K0359.025
Zoro # G4595214
product price: $229.99
/ea
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Thermoplastic/Steel
- Thread Size 25 mm
- Type Precision Indexing Plunger - Tapered
- Style Type A - Standard Version
- Measurement Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0359.025
- Zoro # G4595214
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 25 mm |
Details
Material | Thermoplastic/Steel |
Type | Precision Indexing Plunger - Tapered |
Style | Type A - Standard Version |
Measurement Type | Metric |
Description
Precision Indexing Plunge Non-Lockout, Form: A Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0360 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 7/16" HSS 130 Deg. Jobber Length Drill Bit 5pk. (215825)
- MITUTOYO Scriber (905201)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE15120)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- KIPP Indexing Plungers for thin-walled parts Style A (K0735.31206)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers without collar, ext. locking pin, Style G, metric (K0633.21516)
- KIPP Indexing Plungers, metric (K0340.1206)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002410)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- J.W. WINCO JW Winco GN610-2.6-8-H Spring Loaded Shell (610-2.6-8-H)
- Kipp Spring Plungers