Shop All Spring Plungers
Kipp
Precision indexing plunger with tapered pin, Style B, locking version
Mfr # K0359.125
Zoro # G4592700
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Precision Indexing Plunger - Tapered
- Material Thermoplastic/Steel
- Thread Size 25 mm
- Measurement Type Metric
- Style Type B - Locking Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0359.125
- Zoro # G4592700
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 25 mm |
Details
Type | Precision Indexing Plunger - Tapered |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Style | Type B - Locking Version |
Description
Precision Indexing Plunge With Lockout Function, Form: B Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0360 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FORCE LOGIC 6T Utility Crimper Kit w/D3 Grooves and Fixed O Die (2678-22O)
- SUPERIOR PARTS Aftermarket Hitachi NT65M2 Driver Assembly (SP 885-667)
- BIG HORN 7-1/4 Inch Triangular Scraper - Hollow (19867)
- DEWALT I-Beam Level, Aluminum, 48 in. (DWHT42166)
- KIPP Indexing Plunger D1= M10X1, D=5, Style D, Lockout Type w Locknut, Steel Hardened, Knob Plastic (K0339.4105)
- KIPP Indexing Plungers, all stainless steel, Style G, metric (K0634.001903)
- KIPP Indexing Plungers without collar, ext. locking pin, Style H, metric (K0633.212516)
- KIPP Spring Plunger Spring Force, Long Version D=M06 L=25, Steel, Comp:Ball Steel, Pu=10 (K0309.406)
- KIPP Cam action indexing plunger, M20x1.5, pin 10 mm. Handle uncoated. (K0348.0410201)
- KIPP Indexing Plunger D1= 3/8-16, D=5, Style B, Non-Lockout w Locknut, Steel Hardened, Knob Plastic Black (K0339.2005A4)
- J.W. WINCO JW Winco GN717-5-M8-CK-NI Indexing Plunger (717-5-M8-CK-NI)
- Kipp Spring Plungers