Shop All Spring Plungers
Kipp
Precision indexing plunger with cylindrical pin, Style B, locking vers
Mfr # K0361.120
Zoro # G4591118
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Precision Indexing Plunger - Cylindrical
- Material Thermoplastic/Steel
- Thread Size 20 mm
- Measurement Type Metric
- Style Type B - Locking Version
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0361.120
- Zoro # G4591118
- Country of Origin Germany
- Category Spring Plungers
Dimensions
Thread Size | 20 mm |
Details
Type | Precision Indexing Plunger - Cylindrical |
Material | Thermoplastic/Steel |
Measurement Type | Metric |
Style | Type B - Locking Version |
Description
Precision Indexing Plunge With Lockout Function, Form: B Steel, Components: Thermoplastic, Components: Black RAL 7021, Bushings K0362 Required. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD WESTWARD Tool Chest & Cabinet Combination, 14-Drawers, Powder Coated Black, 27" W x 18" D x 49.5" H (7CY07)
- WESTWARD 3/8" Drive Socket Set SAE 9 Pieces 1/4 in to 5/8 in , Chrome (53PN37)
- VULCAN Adapter Socket 3/4F X 1/2M Sae (FM3412)
- OSG Thread Forming Tap Modified Bottoming, 0 Flutes (1635561028)
- KIPP Indexing Plunger D1= M10X1, D=5, Style A, Non-Lockout wo Locknut, Steel Hardened, Knob Plastic (K0339.1105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2105AL)
- KIPP Indexing Plungers, inch (K0340.13CNA5)
- KIPP Indexing Plungers threaded pin, Style E, metric (K0341.11516)
- KIPP Indexing Plungers, all stainless steel, Style H, metric (K0634.002105)
- KIPP Indexing Plungers threaded pin, Style F, inch (K0341.2516A8)
- TE-CO Plunger, Spring W/Out Lock, #6-32, PK5 (53301X)
- Kipp Spring Plungers