Shop All Lifting Truck Parts
Kipp
Positioning Pin Free-Milled D1= 20 Tool Steel, Black Oxidized, Ground, D2= 12
Mfr # K0354.121
Zoro # G1225093
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0354.121
- Zoro # G1225093
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Material | Steel |
Item | Locating Pin,Flattened,20 mm. |
Description
Locating Pin,Flattened,20 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 113 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity (WA-SW-082414PSU)
- ROPE RATCHET Hang em High Hand Hoist (HH20)
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyurethane Swivel Caster, Side Brake, Loads Up To 120 lb (PRE30302ZN-TPUB)
- BISON LIFTING EQUIPMENT 2 Ton Universal Plate Clamp (UPG-20)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Positioning Pin Cylindrical D1= 8 Tool Steel, Black Oxidized, Ground, D2= 5 (K0352.05)
- ULTRATECH UltraTech Ultra-Drum Lifter 0 - 1000 Lb. Capacity (409)
- Kipp Lifting Truck Parts