Shop All Lifting Truck Parts
Kipp
Positioning Pin Cylindrical D1= 20 Tool Steel, Black Oxidized, Ground, D2= 12
Mfr # K0352.121
Zoro # G1224980
original price:
$6.58
6% off
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0352.121
- Zoro # G1224980
- Country of Origin Germany
- Category Lifting Truck Parts
Details
Item | Locating Pin,Cylindrical,20 mm. |
Description
Locating Pin,Cylindrical,20 mm.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINEDYNE Cargo Strap, Gold, 16,200 lb., 30 ft. (553040GRA)
- SHEPHERD CASTER 2" X 1-13/16" Non-Marking Polyolefin Log Swivel Caster, No Brake, Loads Up To 300 lb (C0020273ZN-POL01(KK))
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (U27)
- CALDWELL Telescoping Forklift Boom, 8000 Lb (FB-80)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Tool Steel (K0351.122)
- KIPP Locating Pin With Ball-End, C=8, Form: A Stainless Steel 1.4305 (K0350.508)
- KIPP Positioning Pin Cylindrical D1= 22 Tool Steel, Black Oxidized, Ground, D2= 14 (K0352.14)
- KIPP Locating Pin With Ball-End C=12, Form: B Tool Steel (K0351.12)
- KIPP Locating Pin With Ball-End C=20, Form: B Tool Steel (K0351.20)
- KIPP Locating Pin With Ball-End, Flattened, C=12, Form: D Stainless Steel 1.4305 (K0351.5122)
- GPS - GENERIC PARTS SERVICE Standard Seal Kit for Manual Pallet Jack Truck WE 270158 - Fits Wesco Model# T & E Series (WE 270158)
- Kipp Lifting Trucks