Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=80, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=32
Mfr # K0299.420080
Zoro # G1258580
product price: $53.59
/ea
$53.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 80 mm
- Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.420080
- Zoro # G1258580
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 80 mm |
Dia. | 32 mm |
Details
Item | Foot,Serrated,Tempered,32 x 80 mm |
Material | Carbon Steel |
Description
Foot,Serrated,Tempered,32 x 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS Williams Wedge, Set Up, 1 Wd, 3 Lg, 4 Th (JHWWG-3)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- KNIPEX Titanium Gripping Tweez Gripping, 4 1/2 (92 23 01)
- KODIAK CUTTING TOOLS .217 HSS Chucking Reamer Straight Flute Straight Shank (5475888)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- J.W. WINCO GN353-20-24-M6-S-55 Rubber Bumper Cone Threaded Stud (353-20-24-M6-S-55)
- Kipp Mounts and Vibration Control