Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=80, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=32
Mfr # K0299.320080
Zoro # G1258535
product price: $63.99
/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Finish Black Oxide
- Overall Length 109 mm
- Standards RoHS
- Hex Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.320080
- Zoro # G1258535
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M20 |
Overall Length | 109 mm |
Hex Width | 32 mm |
Top Face Diameter | 32 mm |
Thread Length | 29 mm |
Head Height | 80 mm |
Details
Item | Positioning Foot w/Convex Face |
Finish | Black Oxide |
Standards | RoHS |
Body Material | Carbon Steel |
Top Face Material | Steel |
Face Design | Spherical |
System of Measurement | Metric |
Mount Type | External Threads |
Description
Positioning Foot w/Convex Face, System of Measurement Metric, Mount Type External Threads, Face Design Spherical, Top Face Diameter 32 mm, Head Height 80 mm, Thread Size M20, Thread Length 29 mm, Hex Width 32 mm, Overall Length 109 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 14 in. Diamond Premium Segmented Masonry and Concrete Blade (49-93-7940)
- ALLPAX Compact Gasket Cutter Kit, 6-61/64" L (AX2000)
- MAYHEW Pry Bars, Die Separating Bar, 18 In. L (41280)
- WESTWARD 3/8 in Drive Impact Socket 1 in Size 6 pt Standard Depth, Black Oxide (4LYH8)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- J.W. WINCO GN351-50-30-M10-EE-55 Rubber Bumper Internal Threads (351-50-30-M10-EE-55)
- Kipp Mounts and Vibration Control