Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=80, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=32
Mfr # K0299.220080
Zoro # G1258361
$43.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 80 mm
- Dia. 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.220080
- Zoro # G1258361
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 80 mm |
Dia. | 32 mm |
Details
Item | Foot,Flat,Hard And Ground,32 x 80 mm |
Material | Carbon Steel |
Description
Foot,Flat,Hard And Ground,32 x 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance 248-151TD 3 Position 3600 RPM Belt Sander (248-151TD)
- DRILL AMERICA 9/16"x1/2" HSS 2 Flute Single End Ball End Mill (DWCT1120)
- TUNGALOY Turning Indexable Insert, TPG322 Lx, PK10 (6808848)
- HOUGEN 13/16 in. X 1 in. 12,000-Series TiN Annular Cutter (12626)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Swivel Pads, Inch (K0304.A6)
- J.W. WINCO GN253-38-5/16X18-55 Tapered Bumper Natural Rubber-Tapped (253-38-5/16X18-55)
- Kipp Vibration Isolator Pads