Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=50, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=19
Mfr # K0299.212050
Zoro # G1258422
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M12
- Standards RoHS
- Overall Length 70 mm
- Finish Black Oxide
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.212050
- Zoro # G1258422
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 70 mm |
Thread Length | 20 mm |
Top Face Diameter | 19 mm |
Head Height | 50 mm |
Hex Width | 19 mm |
Details
Item | Positioning Foot w/Flat Face |
Standards | RoHS |
Finish | Black Oxide |
Body Material | Carbon Steel |
Mount Type | External Threads |
Top Face Material | Steel |
System of Measurement | Metric |
Face Design | Flat |
Description
Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 19 mm, Head Height 50 mm, Thread Size M12, Thread Length 20 mm, Hex Width 19 mm, Overall Length 70 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Laser Mounting Pole (DW0882)
- BONDHUS Gorillagrip Hex/Star Fold-Up Triple Pack (BND12533)
- BOSCH Jigsaw Blade, T-Shank, 4-1/2 In. L, PK3 (T234X3)
- WARNER Wing Bolt Kit, Bagged, for Strap‐N‐Stride™, EZ‐Stride®, Stride Lite™ & Hi‐Stride® (6476)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Swivel Pads, Inch (K0304.A5)
- J.W. WINCO GN453.1-38-45-5/16X18-55 Rubber Bumper Cone, Stainless Threaded Stud (453.1-38-45-5/16-55)
- Kipp Vibration Isolator Pads