Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=40, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=32
Mfr # K0299.420040
Zoro # G1258614
product price: $47.99
/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M20
- Finish Black Oxide
- Overall Length 69 mm
- Standards RoHS
- Hex Width 32 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.420040
- Zoro # G1258614
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M20 |
Overall Length | 69 mm |
Hex Width | 32 mm |
Head Height | 40 mm |
Thread Length | 29 mm |
Top Face Diameter | 32 mm |
Details
Item | Positioning Foot w/Serrated Face |
Finish | Black Oxide |
Standards | RoHS |
System of Measurement | Metric |
Top Face Material | Steel |
Face Design | Serrated |
Mount Type | External Threads |
Body Material | Carbon Steel |
Description
Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type External Threads, Face Design Serrated, Top Face Diameter 32 mm, Head Height 40 mm, Thread Size M20, Thread Length 29 mm, Hex Width 32 mm, Overall Length 69 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size H (SF328HP)
- LARSEN SUPPLY CO Mini Hack Saw (13-2733)
- GREY PNEUMATIC SKT 3/8" DRIVE X 5/16" HEX DRIVER 6" LEN (GP19106F)
- OSG Carbide End Mill, 404, 7/32 D, 5/8 Cut L (404-2188)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- J.W. WINCO GN353-30-36-M8-S-55 Rubber Bumper Cone Threaded Stud (353-30-36-M8-S-55)
- Kipp Vibration Isolator Pads