Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=40, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=17
Mfr # K0299.410040
Zoro # G1258599
product price: $17.85
/ea
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 40 mm
- Dia. 17 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.410040
- Zoro # G1258599
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 40 mm |
Dia. | 17 mm |
Details
Item | Foot,Serrated,Tempered,17 x 40 mm |
Material | Carbon Steel |
Description
Foot,Serrated,Tempered,17 x 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 lb. Wrist Lanyard (48-22-8830)
- INNOVATIVE COMPONENTS Snap Lock Fluted Knob, M10 Thread Size, 2-3/8" Dia. (GNH6-HEXF6-----)
- KEO Countersink, 3 FL, 60 deg., 5/8in, HSS, TiN (50586-TIN)
- KNIPEX 6 1/4 in Long Nose Plier Multi-Component Grip Handle (31 15 160)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- J.W. WINCO GN351-100-40-M16-SS-55 Rubber Bumper Threaded Studs (351-100-40-M16-SS-55)
- Kipp Mounts and Vibration Control