Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=30, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=27
Mfr # K0299.416030
Zoro # G1258562
product price: $38.99
/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Overall Length 54 mm
- Finish Black Oxide
- Standards RoHS
- Thread Length 24 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.416030
- Zoro # G1258562
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M16 |
Overall Length | 54 mm |
Thread Length | 24 mm |
Head Height | 30 mm |
Top Face Diameter | 27 mm |
Hex Width | 27 mm |
Details
Item | Positioning Foot w/Serrated Face |
Finish | Black Oxide |
Standards | RoHS |
Top Face Material | Steel |
Body Material | Carbon Steel |
Mount Type | External Threads |
Face Design | Serrated |
System of Measurement | Metric |
Description
Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type External Threads, Face Design Serrated, Top Face Diameter 27 mm, Head Height 30 mm, Thread Size M16, Thread Length 24 mm, Hex Width 27 mm, Overall Length 54 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Parallel Jaw Grip 4500 Series for Guy Strand, EHS, Coated Cable (KT45005C)
- EKLIND Screwdriver, Ball End, 7 3/4" L (91606)
- INSIZE Height Gage, Driving Wheel Mechanism (1156-300)
- SUPER TOOL Chucking Reamer, 0.7070 In., 6 Fl, Carb Tip (56557070)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- AIRLOC Vibe Iso Pad 4 In x 4 In, PK4 (HL200)
- Kipp Vibration Isolator Pads