Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=30, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=13
Mfr # K0299.408030
Zoro # G1258605
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M8
- Standards RoHS
- Finish Black Oxide
- Overall Length 43 mm
- Hex Width 13 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.408030
- Zoro # G1258605
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M8 |
Overall Length | 43 mm |
Hex Width | 13 mm |
Thread Length | 13 mm |
Top Face Diameter | 13 mm |
Head Height | 30 mm |
Details
Item | Positioning Foot w/Serrated Face |
Standards | RoHS |
Finish | Black Oxide |
Mount Type | External Threads |
Face Design | Serrated |
Body Material | Carbon Steel |
System of Measurement | Metric |
Top Face Material | Steel |
Description
Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type External Threads, Face Design Serrated, Top Face Diameter 13 mm, Head Height 30 mm, Thread Size M8, Thread Length 13 mm, Hex Width 13 mm, Overall Length 43 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 62-inch x 0.25-inch x 0.025 x 24 TPI Carbon Tool Steel Blade (525373)
- MILWAUKEE TOOL M18 Band Saw + M18 XC8.0 Battery (2729-20,48-11-1880)
- WRIGHT TOOL 1" Drive Impact Adaptor (8902)
- SUNEX Vacuum Rivet Gun, Heavy Duty, 1/4" (SX1819TV)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- Kipp Vibration Isolator Pads