Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=25, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=19
Mfr # K0299.312025
Zoro # G1258553
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 25 mm
- Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.312025
- Zoro # G1258553
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 25 mm |
Dia. | 19 mm |
Details
Item | Foot,Spherical,Hardened,19 x 25 mm |
Material | Carbon Steel |
Description
Foot,Spherical,Hardened,19 x 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAPTOR Fixture, 0.284 lb. Max. Weight, Aluminum (RWP-031SS)
- COOPER TOOLS T10 TAMPERPROOF TORX 1/4" HEX (AP49-A-TX-10-H)
- WESTWARD 27/64" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDF0)
- GARLAND MANUFACTURING COMPANY Garland Mfg 311-21005 Size 5 Rawhide Hammer Face (311-21005)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- Kipp Mounts and Vibration Control