Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=25, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=19
Mfr # K0299.112025
Zoro # G1224789
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 25 mm
- Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.112025
- Zoro # G1224789
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 25 mm |
Dia. | 19 mm |
Details
Item | Foot,Flat Face,Hardened,19 x 25 mm |
Material | Carbon Steel |
Description
Foot,Flat Face,Hardened,19 x 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATA Interchangeable 6-in-1 Screwdriver Set (ST09347)
- CLEVELAND Countersink, 1-5/8 L, Cobalt Steel (C94567)
- DIAMOND VANTAGE Core Bit, Dry, 1-1/4 x 5/8-11 in (01211H2DZGH)
- RIDGID Exposed Ratchet Threader Set, 1/8 to 2 in (12-R)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Swivel Pads, Inch (K0304.A2)
- AIRLOC Vibe Iso Pad, 19 11/16 x 19 11/16 (2.00425.71)
- Kipp Vibration Isolator Pads