Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=20, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=10
Mfr # K0299.406020
Zoro # G1258529
product price: $15.95
/ea
$15.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 20 mm
- Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.406020
- Zoro # G1258529
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 20 mm |
Dia. | 10 mm |
Details
Item | Foot,Serrated,Tempered,10 x 20 mm |
Material | Carbon Steel |
Description
Foot,Serrated,Tempered,10 x 20 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Grooving/Parting Insert, WMT-U-PT, Carbide (WMTS405M4U06PT)
- STARRETT Inside Spring Caliper, 8 In, Spring (73B-8)
- FREUD Straight Router Bit, 5/8" Cutting Dia. (04-136)
- VERMONT GAGE Gage Pin Set, ZZ, .061"-.25", 190 pcs. (101100400)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- J.W. WINCO GN452.1-51-41-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-41-3/8-55)
- Kipp Mounts and Vibration Control