Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=10, Form D Serrated Face Tempered, Carbon Steel, Faces Case Hardened, Sw=10
Mfr # K0299.406010
Zoro # G1224999
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 10 mm
- Dia. 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.406010
- Zoro # G1224999
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 10 mm |
Dia. | 10 mm |
Details
Item | Foot,Serrated,Tempered,10 x 10 mm |
Material | Carbon Steel |
Description
Foot,Serrated,Tempered,10 x 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- FOWLER Xtra Value Plus 6"/150mm Electronic Caliper (541030060)
- WESTWARD Brick Tongs, Up to 11 Bricks, 18-1/2 In (13P510)
- SOWA HIGH PERFORMANCE TAPS M6 x 1mm Yellow Ring HSSE-V3 Spiral Flute Taps (123656)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- J.W. WINCO GN253-38-5/16X18-9.5-55 Tapered Bumper Natural Rubber-Threaded Stud (253-38-5/16X18-9.5-55)
- Kipp Vibration Isolator Pads