Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=17
Mfr # K0299.210010
Zoro # G1224743
product price: $16.39
/ea
Sold in multiples of 2 for $32.78
$32.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10
- Standards RoHS
- Finish Black Oxide
- Overall Length 26 mm
- Body Material Carbon Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.210010
- Zoro # G1224743
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M10 |
Overall Length | 26 mm |
Hex Width | 17 mm |
Head Height | 10 mm |
Top Face Diameter | 17 mm |
Thread Length | 16 mm |
Details
Item | Positioning Foot w/Flat Face |
Standards | RoHS |
Finish | Black Oxide |
Body Material | Carbon Steel |
System of Measurement | Metric |
Mount Type | External Threads |
Face Design | Flat |
Top Face Material | Steel |
Description
Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 17 mm, Head Height 10 mm, Thread Size M10, Thread Length 16 mm, Hex Width 17 mm, Overall Length 26 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR ASIA 3/8 Dr. Swivel-Head Ratchet (11076)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- DRILL AMERICA 7/16"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX127/16)
- MILWAUKEE TOOL M18 FUEL 1/2 in. Drill/Driver Kit (2903-22)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- KIPP Thrust Pads, for grub screws M12 (K0393.12)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- J.W. WINCO GN351.2-16-13-8X32-55 Rubber Bumper, 1 Tapped Hole and 1 Threaded Stud (351.2-16-13-8-55)
- Kipp Mounts and Vibration Control