Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=10, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=19
Mfr # K0299.112010
Zoro # G1224700
product price: $7.49
/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Length 10 mm
- Dia. 19 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0299.112010
- Zoro # G1224700
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 10 mm |
Dia. | 19 mm |
Details
Item | Foot,Flat Face,Hardened,19 x 10 mm |
Material | Carbon Steel |
Description
Foot,Flat Face,Hardened,19 x 10 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Hammer Drill, 3100 RPM No Load Speed (SBE 850-2)
- MARTIN TOOLS SPROCKET & GEAR WRENCH STRIKING 1-1/8 12 PT IMP (MT1807A)
- PROTO 3/8 in Drive Universal Joint, SAE, Black Oxide, 2 1/16 in L (J77270P)
- DURHAM MFG Grinding Wheel Dispenser with Lid, 4 1/2 (657-95)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.108)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Swivel Pads, Inch (K0304.A6)
- KIPP Swivel Pads, Inch (K0304.A2)
- J.W. WINCO GN451.2-25-25-5/16X18-55 Rubber Bumper Stainless, Tapped and Thrd Stud (451.2-25-25-5/16-55)
- Kipp Mounts and Vibration Control