Shop All Vibration Isolator Pads
Kipp
Positioning Foot, H=10, Form A Flat Face, Carbon Steel, Faces Case Hardened, Sw=10
Mfr # K0299.106010
Zoro # G1224725
Sold in multiples of 4 for $21.96
$21.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M6
- Finish Black Oxide
- Standards RoHS
- Overall Length 21 mm
- Head Height 10 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0299.106010
- Zoro # G1224725
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Thread Size | M6 |
Overall Length | 21 mm |
Head Height | 10 mm |
Hex Width | 10 mm |
Thread Length | 11 mm |
Top Face Diameter | 10 mm |
Details
Item | Positioning Foot w/Flat Face |
Finish | Black Oxide |
Standards | RoHS |
Face Design | Flat |
Body Material | Carbon Steel |
System of Measurement | Metric |
Mount Type | External Threads |
Top Face Material | Steel |
Description
Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type External Threads, Face Design Flat, Top Face Diameter 10 mm, Head Height 10 mm, Thread Size M6, Thread Length 11 mm, Hex Width 10 mm, Overall Length 21 mm, Body Material Carbon Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONSRUD 3/8" Three Flute Routing End Mill Plunge Point 3"L (67-206)
- UNIBOR 2in Capacity Magnetic Drill, QuickHitch Arbor, 2 Gears (EQ50)
- MAYHEW PRO Pneumatic Chisel, 8-1/2 in. L, 2 in. W (31970)
- CMT Dovetail Bit, 3/4-Inch Diameter, 1/2-Inch Shank (818.691.11)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- J.W. WINCO GN253-19-M5-55 Tapered Bumper Natural Rubber-Tapped (253-19-M5-55)
- Kipp Mounts and Vibration Control