Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form F, Int. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.650
Zoro # G1258352
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 50 mm
- Dia. 12 mm
- Thread Style Internal Thread
- Style F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.650
- Zoro # G1258352
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 50 mm |
Dia. | 12 mm |
Details
Item | Foot,Int. Thread,Serrated,22 x 50 mm |
Material | Free-Cutting Steel |
Thread Style | Internal Thread |
Style | F |
Description
Foot,Int. Thread,Serrated,22 x 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Hinge Handle 250mm Plastic Handle 3/8 Sq. Drive (3768J-250)
- MILWAUKEE TOOL Blade Guard Kit (14-13-0245)
- DIABLO Driver Bit Range Of Phillips Bits D, PK5 (DPH31P5)
- DEWALT 14 TPI Portable Band Saw Blade (.020" bulk 100) (DW3982B)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.5251)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- J.W. WINCO GN253-25-M6-25-55 Tapered Bumper Natural Rubber-Threaded Stud (253-25-M6-25-55)
- Kipp Mounts and Vibration Control