Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form F, Int. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.625
Zoro # G1258273
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Standards RoHS
- Finish Black Oxide
- Overall Length 25 mm
- Top Face Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.625
- Zoro # G1258273
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 25 mm |
Top Face Diameter | 22 mm |
Head Height | 25 mm |
Hex Width | 22 mm |
Thread Length | 15 mm |
Details
Item | Tapped Positioning Foot w/Serrated Face |
Standards | RoHS |
Finish | Black Oxide |
Mount Type | Internal Threads |
Top Face Material | Steel |
System of Measurement | Metric |
Body Material | Steel |
Face Design | Serrated |
Description
Tapped Positioning Foot w/Serrated Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Serrated, Top Face Diameter 22 mm, Head Height 25 mm, Thread Size M12, Thread Length 15 mm, Hex Width 22 mm, Overall Length 25 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End Mill Cleveland HG-4MC Bright 11mmx3/8x1x2-11/16 (C75099)
- HHIP 5C Collet Wrench (3900-1617)
- URREA Black flat strike wrench 12 point, 1-5/8" opening size. (2726SW)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Swivel Pads, Inch (K0304.A5)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- J.W. WINCO GN451.1-19-19-1/4X20-55 Rubber Bumper Stainless, Threaded Studs (451.1-19-19-1/4-55)
- Kipp Vibration Isolator Pads