Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.5301
Zoro # G1258063
product price: $34.39
/ea
$34.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 30 mm
- Dia. 16 mm
- Style E
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.5301
- Zoro # G1258063
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 30 mm |
Dia. | 16 mm |
Details
Item | Foot,Int. Thread,Spherical,30 x 30 mm |
Material | Free-Cutting Steel |
Style | E |
Thread Style | Internal Thread |
Description
Foot,Int. Thread,Spherical,30 x 30 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 41/64" HSS Straight Shank Spiral Flute Chucking Reamer (DWRRSP41/64)
- SUPERIOR PARTS Aftermarket Compression Spring for Paslode F350S, F400S, F250S-PP, F325C (SP 501006)
- WESTWARD 1/2" Drive Impact Socket Extension, SAE, Black Oxide, 7 in L (4LYY5)
- DRILL AMERICA 7/32" HSS Black Oxide Jobber Length Drill Bit, Shank Type: Round (DWDN7/32)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Swivel Pads, Inch (K0304.A4)
- J.W. WINCO GN352-50-20-M10-S-55 Rubber Bumper Threaded Stud (352-50-20-M10-S-55)
- Kipp Vibration Isolator Pads