Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.525
Zoro # G1258115
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Overall Length 25 mm
- Finish Black Oxide
- Standards RoHS
- Top Face Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.525
- Zoro # G1258115
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 25 mm |
Head Height | 25 mm |
Thread Length | 15 mm |
Hex Width | 22 mm |
Details
Item | Tapped Positioning Foot w/Convex Face |
Finish | Black Oxide |
Standards | RoHS |
Top Face Material | Steel |
System of Measurement | Metric |
Mount Type | Internal Threads |
Face Design | Spherical |
Body Material | Steel |
Description
Tapped Positioning Foot w/Convex Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Spherical, Head Height 25 mm, Thread Size M12, Thread Length 15 mm, Hex Width 22 mm, Overall Length 25 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Hookit Soft Interface Pad, 6"X1/2"X3/4" (MMM5777)
- KEO Countersink, 6 FL, 110 deg, 1/2in, HSS (55086)
- HASSAY SAVAGE CO Keyway Broach, IV, W 10mm, Cut L 6 (11410)
- AMPG Ball Dial Indicator Contact, 1/8, Carbide (Z9384)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.12)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- J.W. WINCO GN353-30-36-M8-E-55 Rubber Bumper Cone Tapped (353-30-36-M8-E-55)
- Kipp Mounts and Vibration Control