Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form E, Int. Thread Spherical Face, Steel, Case Hard. w Black Oxide Finish, Sw=17
Mfr # K0298.5251
Zoro # G1224612
product price: $13.65
/ea
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 15 mm
- Dia. 8 mm
- Thread Style Internal Thread
- Style E
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.5251
- Zoro # G1224612
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 15 mm |
Dia. | 8 mm |
Details
Item | Foot,Int. Thread,Spherical,17 x 25 mm |
Material | Free-Cutting Steel |
Thread Style | Internal Thread |
Style | E |
Description
Foot,Int. Thread,Spherical,17 x 25 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Coarse/Medium Pull Saw, 13 In, 9TPI (56910)
- WESTWARD Bucket Bag, Bucket Bag, Natural, Canvas, 0 Pockets (53JW40)
- SENCO HVY STAPLR 7/16"" 16/17GA (9X0001N)
- VEGA Hex Tamper L-Key (Short), 5/16 (HT2064S)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Swivel Pads, Inch (K0304.A2)
- J.W. WINCO GN352-75-50-M12-S-55 Rubber Bumper Threaded Stud (352-75-50-M12-S-55)
- Kipp Mounts and Vibration Control