Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.4501
Zoro # G1258203
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M16
- Overall Length 50 mm
- Standards RoHS
- Finish Black Oxide
- Hex Width 30 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.4501
- Zoro # G1258203
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M16 |
Overall Length | 50 mm |
Hex Width | 30 mm |
Top Face Diameter | 30 mm |
Thread Length | 25 mm |
Head Height | 50 mm |
Details
Item | Tapped Positioning Foot w/Flat Face |
Standards | RoHS |
Finish | Black Oxide |
System of Measurement | Metric |
Body Material | Steel |
Mount Type | Internal Threads |
Face Design | Flat |
Top Face Material | Steel |
Description
Tapped Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Flat, Top Face Diameter 30 mm, Head Height 50 mm, Thread Size M16, Thread Length 25 mm, Hex Width 30 mm, Overall Length 50 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA 1/4 in Drive Insulated Socket 11/32 in, Hex, SAE (31341)
- SHEFFIELD Emergency Folding Knife, 10.1 L (12870)
- HOLEMAKER TECHNOLOGY HMT Mag Drill Adapter 3/4 in. to 1-1/4 in. c/w Pilot Pin for HMT XL55 Cutters (103091-1932-55)
- DO IT BEST Tool Box, Steel, Red, 20 in W x 7 in D x 7-1/2 in H (398624)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.20)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads, for grub screws M10 (K0393.10)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.16)
- MASON Leveling Mount, 20,000 Lb Cap, 3 1/4 In H (2LVN3)
- Kipp Mounts and Vibration Control