Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.4301
Zoro # G1258230
product price: $50.35
/ea
$50.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size M16
- Standards RoHS
- Finish Black Oxide
- Overall Length 30 mm
- Top Face Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.4301
- Zoro # G1258230
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M16 |
Overall Length | 30 mm |
Hex Width | 30 mm |
Thread Length | 20 mm |
Top Face Diameter | 30 mm |
Head Height | 30 mm |
Details
Item | Tapped Positioning Foot w/Flat Face |
Standards | RoHS |
Finish | Black Oxide |
Top Face Material | Steel |
Face Design | Flat |
Body Material | Steel |
Mount Type | Internal Threads |
System of Measurement | Metric |
Description
Tapped Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Flat, Top Face Diameter 30 mm, Head Height 30 mm, Thread Size M16, Thread Length 20 mm, Hex Width 30 mm, Overall Length 30 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA OLFA® HB-5B Xtra Heavy-Duty 25MM Silver Snap-Off Blades (5 Pack) (5008)
- KLEIN TOOLS Multi-Groove Fiberglass Fish Tape with Nylon Tip, 50-Foot (56382)
- KRAFT TOOL Co. RO687 685 ft. Super Tough Bonded Braided Nylon Line All American, 6PK (RO687-6)
- CYNAMED O.R. Grade Kelly Hemostats, 5.5", CVD (CYZR-0471)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.308010)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Thrust Pads, for grub screws M8 (K0393.08)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- KIPP Rest Pad, D1= 6, D2= 4, H= 5, Tool Steel Hardened And Ground (K0292.04)
- KIPP Swivel Pads, Inch (K0304.A5)
- J.W. WINCO GN351-50-20-M10-ES-55 Rubber Bumper Internal Thread and Threaded Stud (351-50-20-M10-ES-55)
- Kipp Mounts and Vibration Control