Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.450
Zoro # G1258212
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 50 mm
- Dia. 22 mm
- Style D
- Thread Style Internal Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.450
- Zoro # G1258212
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 50 mm |
Dia. | 22 mm |
Details
Item | Foot,Int. Thread,Smooth,22 x 50 mm |
Material | Free-Cutting Steel |
Style | D |
Thread Style | Internal Thread |
Description
Foot,Int. Thread,Smooth,22 x 50 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cable, Kit C6Ic W/Torq&T250Tls (98072)
- WESTWARD 61.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA4)
- TOTAL POLISHING SYSTEMS Metal HALF of Quick Plate that Does Not include Magnetic Plate (TPSX1HALFQP)
- GREENFIELD THREADING Spiral Point Tap, Plug 2 Flutes (356602)
- KIPP Swivel Pads, Inch (K0304.A2)
- KIPP Thrust Pads, for grub screws M8 (K0393.208)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.10)
- KIPP Thrust Pads, for grub screws M6 (K0393.206)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- J.W. WINCO GN451-25-20-M6-ES-55 Rubber Bmpr Stainless, Intrnl Thread & Thrd Stud (451-25-20-M6-ES-55)
- Kipp Mounts and Vibration Control