Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.440
Zoro # G1258109
product price: $18.69
/ea
$18.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 40 mm
- Dia. 22 mm
- Thread Style Internal Thread
- Style D
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.440
- Zoro # G1258109
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Length | 40 mm |
Dia. | 22 mm |
Details
Item | Foot,Int. Thread,Smooth,22 x 40 mm |
Material | Free-Cutting Steel |
Thread Style | Internal Thread |
Style | D |
Description
Foot,Int. Thread,Smooth,22 x 40 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN319.2-40-3/8X16-B Revolving Ball Knob (319.2-40-3/8X16-B)
- BOSCH Radio Kit, Mode AM/FM, 13 13/16"L, 13 3/8"H (GPB18V-5CN)
- GYROS Round Die to Hex Die Adapters, 2" Diameter (94-01740)
- ROYAL PRODUCTS HSS Live Center, 3 MT, Standard Point (10103)
- KIPP Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=17 (K0298.3101)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Swivel Pads, metric (K0304.16)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- J.W. WINCO GN253-19-M5-10-55 Tapered Bumper Natural Rubber-Threaded Stud (253-19-M5-10-55)
- Kipp Mounts and Vibration Control