Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form D, Int. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22
Mfr # K0298.430
Zoro # G1258151
product price: $21.99
/ea
$21.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M12
- Standards RoHS
- Finish Black Oxide
- Overall Length 30 mm
- Hex Width 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kipp
- MFR # K0298.430
- Zoro # G1258151
- Country of Origin Germany
- Category Vibration Isolator Pads
Dimensions
Thread Size | M12 |
Overall Length | 30 mm |
Hex Width | 22 mm |
Head Height | 30 mm |
Thread Length | 20 mm |
Top Face Diameter | 22 mm |
Details
Item | Tapped Positioning Foot w/Flat Face |
Standards | RoHS |
Finish | Black Oxide |
Body Material | Steel |
Top Face Material | Steel |
System of Measurement | Metric |
Face Design | Flat |
Mount Type | Internal Threads |
Description
Tapped Positioning Foot w/Flat Face, System of Measurement Metric, Mount Type Internal Threads, Face Design Flat, Top Face Diameter 22 mm, Head Height 30 mm, Thread Size M12, Thread Length 20 mm, Hex Width 22 mm, Overall Length 30 mm, Body Material Steel, Top Face Material Steel, Finish Black Oxide, Standards RoHS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Shaft, Pinion 141 (39360)
- WRIGHT TOOL Socket 1-1/2" Drive 6 Point Deep Metric (849-56MM)
- TOMAHAWK POWER 37.7cc Gas Concrete Power Screed with 14ft and 8ft Aluminum Boards (TVSA-T + TSB8-E + TSB14-E)
- VESTIL Portable Tool Box, Aluminum, 49" W x 26" D x 28" H, Added Fork Pockets (APTS-2448-F)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.206010)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.08)
- KIPP Swivel Pads, Inch (K0304.A1)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Swivel Pads, Inch (K0304.A4)
- KIPP Positioning Foot, H=10, Form C Spherical Face, Carbon Steel, Faces Case Hardened, Sw=10 (K0299.306010)
- MASON Machine Leveling Mount, 250 Lb Max Cap (2LVN5)
- Kipp Vibration Isolator Pads