Shop All Vibration Isolator Pads
Kipp
Positioning Foot, Form C, Ext. Thread Serrated Face, Steel, Case Hard. w Black Oxide Finish, Sw=30
Mfr # K0298.3151
Zoro # G1258133
$42.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Free-Cutting Steel
- Length 15 mm
- Dia. 30 mm
- Style C
- Thread Style External Thread
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kipp
- MFR # K0298.3151
- Zoro # G1258133
- Country of Origin France
- Category Vibration Isolator Pads
Dimensions
Length | 15 mm |
Dia. | 30 mm |
Details
Item | Foot,Ext. Thread,Serrated,30 x 15 mm |
Material | Free-Cutting Steel |
Style | C |
Thread Style | External Thread |
Description
Foot,Ext. Thread,Serrated,30 x 15 mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 3" 32 TPI T-Shank Metal Cutting Cobalt Steel Jig Saw Blade (DW3778-5)
- DEWALT 6-1/2 in. TrackSaw(TM) Kit (DWS520K)
- LYNDEX-NIKKEN Collet, ER16, 1/8in (E16-008)
- PROTO Drive Pin Punch Set, 5 Pieces, S2 Steel (J48005L)
- KIPP Thrust Pads DIN 6311 expanded, for DIN 6332 grub screws (K0392.06)
- KIPP Thrust Pads, for grub screws M12 (K0393.212)
- KIPP Swivel Pads, Inch (K0304.A3)
- KIPP Positioning Foot, Form A, Ext. Thread Smooth Face, Steel, Case Hard. w Black Oxide Finish, Sw=22 (K0298.110)
- KIPP Positioning Foot, H=10, Form B Flat Face Ground, Carbon Steel, Faces Case Hardened, Sw=13 (K0299.208010)
- KIPP Rest Pad, D1= 20, D2= 10, H= 12, Tool Steel Hardened And Ground (K0292.101)
- J.W. WINCO Vibration Mount, 2 Threaded Studs, 1.50" Dia, .75"H, 5/16-18 Thread (351.1-38-19-5/16-55)
- Kipp Mounts and Vibration Control